Shop All Furniture Repair
Zoro Select
Furniture Caster Cups, Round, 2-1/4", PK4
Mfr # 10G199
Zoro # G4126236
product price: $1.99
/pk 4, $0.50/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Shape ROUND
- Floor Surface Type Hard Surfaces
- Dia. 2 1/4 in
- Primary Furniture Tip Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10G199
- Zoro # G4126236
- UPC # 190735377246
- Country of Origin China
- Category Furniture Repair
Dimensions
Dia. | 2 1/4 in |
Height | 5/16 in |
Details
Item | Furniture Caster Cups |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Shape | ROUND |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Brown |
Primary Furniture Tip Material | Aluminum |
Furniture Tip Attachment Method | Non-Adhesive |
Furniture Tip Cushion Material | Felt |
Shop By | Closeouts |
Description
Furniture Caster Cups, Floor Surface Type Hard Surfaces, Non-Adhesive, Shape Round, Primary Furniture Tip Material Aluminum, Furniture Tip Cushion Material Felt, Dia. 2 1/4 in, Primary Furniture Tip Color Brown, Height 5/16 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- BESTAR Full Wall Bed, Chocolate (26183-69)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22GN)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 5/8 in (6J569)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19B/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GN/W)
- Zoro Select Furniture Repair