Shop All Furniture Repair
Zoro Select
Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8
Mfr # 10G206
Zoro # G3954797
product price: $11.89
/pk 8, $1.49/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 3 1/2 in, 7 in
- Primary Furniture Tip Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10G206
- Zoro # G3954797
- UPC # 190735377307
- Country of Origin China
- Category Furniture Repair
Dimensions
Dia. | 3 1/2 in, 7 in |
Height | 7/16 in |
Details
Item | Furniture Glides |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Includes | (4) 3-1/2'', (4) 7'' |
Furniture Tip Cushion Material | Foam |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Foam, Dia. 3 1/2 in, 7 in, Primary Furniture Tip Color Tan, Height 7/16 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Includes (4) 3-1/2'', (4) 7'', Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- TRADEMARK FINE ART Jai Johnson 'Laundry Day Bluebirds' Canvas Art, 14x19 (ALI13875-C1419GG)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- ZORO SELECT Furn. Glide, SelfStick, Round, 1-11/16", PK4 (10G205)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20G/W)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J599)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B)
- Zoro Select Furniture Repair