Shop All Funnels & Accessories
Zoro Select
Funnel, White, Cone Shape, 800mL, PK4
Mfr # 542365-08
Zoro # G0226307
product price: $38.99
/pk 4, $9.75/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Stem OD - Metric 16 mm
- Funnel Material Polypropylene
- Stem Length - English 3.125 in
- Funnel Max OD 154 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 542365-08
- Zoro # G0226307
- Country of Origin United Kingdom
- Category Funnels & Accessories
Dimensions
Stem Length - English | 3.125 in |
Labware Screw Closure Size | 10-400mm |
Labware Height - Metric | 210 mm |
Labware Height - English | 8.25 in |
Stem Length - Metric | 92 mm |
Funnel Maximum Outside Diameter - Metric | 150 mm |
Funnel Top Inside Diameter - Metric | 150 mm |
Stem Outside Diameter - Metric | 17 mm |
Overall Height - Metric | 210 mm |
Description
Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 150 mm, Capacity - English 22 fl oz, Laboratory Funnel Type Addition, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Type I, Product Type Funnel, For Use With Liquids, Stem Length - Metric 92 mm, Capacity - Metric 8 L, Stem Outside Diameter - Metric 17 mm, Funnel Maximum Outside Diameter - Metric 150 mm, Includes Closure No, Overall Height - Metric 210 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Check, Brake, Sc-3, Female Inlet-Male Outlet, 3/8 Inlet, 3/8 Outlet (800373)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-250 To -550 1999-2016 (3026115)
- VELVAC Black Ribbed Back Mirror (705104)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- ZORO SELECT Funnel, Safety Drum (08207)
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- Zoro Select Funnels & Accessories