Shop All Lab Mixing Accessories
Zoro Select
Funnel Powder 65mm, PK10
Mfr # 342555-0065
Zoro # G4699694
original price:
$51.43
22% off
new price: $39.99
/pk 10, $4.00/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Powders
- Shape Cone
- Finish Natural
- Overall Height 2.75"
- Funnel Top ID 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 342555-0065
- Zoro # G4699694
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Overall Height | 2.75" |
Labware Height - Metric | 70 mm |
Labware Height - English | 2.75 in |
Stem Length - English | 1 in |
Stem Length Below Stopcock | 25.4mm |
Stem Length - Metric | 25 mm |
Funnel Top Inside Diameter - Metric | 66.04 mm |
Overall Height - Metric | 68 mm, 75 mm, 94 mm, 110 mm, 138 mm |
Stem Outside Diameter - Metric | 16 mm |
Funnel Maximum Outside Diameter - Metric | 69.85 mm |
Description
Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 66.04 mm, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Powder Funnel, For Use With Powders, Stem Length - Metric 25 mm, Stem Outside Diameter - Metric 16 mm, Funnel Maximum Outside Diameter - Metric 69.85 mm, Overall Height - Metric 68 mm, 75 mm, 94 mm, 110 mm, 138 mm, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- HUMBOLDT Mixing Paddle, For H-1690 (5DNN1) (5DNN3)
- Zoro Select Lab Mixing Accessories