Shop All Lab Carboys & Jugs
Zoro Select
Funnel Powder 150mm, PK5
Mfr # 342555-0150
Zoro # G4127636
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem OD - English 1.22 in
- Funnel Max OD 6.4375 in
- Laboratory Funnel Type Powder
- Stem OD 1.22"
- Overall Height 5.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 342555-0150
- Zoro # G4127636
- Country of Origin Germany
- Category Lab Carboys & Jugs
Dimensions
Overall Height | 5.125" |
Stem Length Below Stopcock | 25.4mm |
Stem Length - English | 1 in |
Labware Height - English | 5.125 in |
Stem Length - Metric | 25 mm |
Labware Height - Metric | 130 mm |
Funnel Top Inside Diameter - Metric | 149.86 mm |
Stem Outside Diameter - Metric | 29 mm |
Overall Height - Metric | 68 mm, 75 mm, 94 mm, 110 mm, 138 mm |
Funnel Maximum Outside Diameter - Metric | 163.51 mm |
Description
Large Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 149.86 mm, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Powder Funnel, For Use With Powders, Stem Length - Metric 25 mm, Stem Outside Diameter - Metric 29 mm, Funnel Maximum Outside Diameter - Metric 163.51 mm, Overall Height - Metric 68 mm, 75 mm, 94 mm, 110 mm, 138 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- LAMOTTE Water Sampler, Acrylic, 15" L, 5" O.D. (1087)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- ZORO SELECT Carboy Graduated10 L (3WDV2)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- ZORO SELECT Jug, 0.5 Gallon, Closure Size 38Mm, PK24 (3UDF9)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Carboy Graduated20 L (3WDV7)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- Zoro Select Labware