Shop All Lab Mixing Accessories
Zoro Select
Funnel Powder 100mm, PK10
Mfr # 342555-0100
Zoro # G4675483
original price:
$85.19
17% off
new price: $69.99
/pk 10, $7.00/ea
$69.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powders
- Shape Cone
- Stem Length - Metric 25 mm
- Color Translucent
- Overall Height 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 342555-0100
- Zoro # G4675483
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Stem Length - Metric | 25 mm |
Overall Height | 3.75" |
Stem Length - English | 1 in |
Labware Height - English | 3.75 in |
Labware Height - Metric | 95 mm |
Stem Length Below Stopcock | 25.4mm |
Funnel Top Inside Diameter - Metric | 99.06 mm |
Stem Outside Diameter - Metric | 23 mm |
Overall Height - Metric | 68 mm, 75 mm, 94 mm, 110 mm, 138 mm |
Funnel Maximum Outside Diameter - Metric | 105.66 mm |
Description
Large Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 99.06 mm, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Powder Funnel, For Use With Powders, Stem Length - Metric 25 mm, Stem Outside Diameter - Metric 23 mm, Funnel Maximum Outside Diameter - Metric 105.66 mm, Overall Height - Metric 68 mm, 75 mm, 94 mm, 110 mm, 138 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- Zoro Select Lab Mixing & Blending