Shop All Lab Carboys & Jugs
Zoro Select
Funnel, Polypropylene, 143mm, Clear, PK2
Mfr # 241754-0002
Zoro # G6636192
product price: $26.99
/pk 2, $13.50/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem OD 8mm
- Labware Height - Metric 206 mm
- Shape Round
- Finish Natural
- Laboratory Funnel Type Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 241754-0002
- Zoro # G6636192
- Country of Origin Italy
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 206 mm |
Stem Length | 143mm |
Labware Height - English | 8.11 in |
Stem Length - English | 5.6 in |
Stem Length - Metric | 143 mm |
Stem Length Below Stopcock | 143mm |
Funnel Maximum Outside Diameter - Metric | 78.5 mm |
Funnel Top Inside Diameter - Metric | 73.5 mm |
Overall Height - Metric | 206 mm |
Stem Outside Diameter - Metric | 8 mm |
Description
Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 73.5 mm, Capacity - English 3.38 fl oz, Laboratory Funnel Type Utility, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Standard Size Filter Papers, Stem Length - Metric 143 mm, Capacity - Metric 100 mL, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 78.5 mm, Funnel Angle 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- CELLTREAT Pipette Controller, 120V (230200)
- YSI Galvanic DO Sensor, Instant On (605202)
- ZORO SELECT Carboy, 20 L, 390 mm H, Clear (7240020)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- ZORO SELECT Round Bottle, 1/2 gal., HDPE (HR64N-38)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- Zoro Select Lab Carboys & Jugs