Shop All Lab Funnels
Zoro Select
Funnel, Plastic, 60mm Rim, 50mm Stem, PK12
Mfr # 5PTK5
Zoro # G0410986
product price: $18.95
/pk 12, $1.58/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem OD - English 0.39 in
- Stem OD - Metric 10 mm
- Stem Length - English 1.18 in
- Stem Length - Metric 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PTK5
- Zoro # G0410986
- UPC # 190735559918
- Country of Origin China
- Category Lab Funnels
Dimensions
Stem Length - English | 1.18 in |
Stem Length - Metric | 30 mm |
Labware Height - English | 2.76 in |
Labware Height - Metric | 70 mm |
Stem Length | 50mm |
Overall Height - Metric | 75 mm |
Funnel Maximum Outside Diameter - Metric | 63 mm |
Funnel Top Inside Diameter - Metric | 57 mm |
Stem Outside Diameter - Metric | 10 mm |
Maximum Filter Paper Size | 60 mm |
Description
Short Stem Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 57 mm, Capacity - English 0.5 fl oz, Laboratory Funnel Type Separatory, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable No, Body Color Clear, USP Specification Not Applicable, Product Type Funnel, For Use With Filter Paper, Stem Length - Metric 30 mm, Capacity - Metric 15 mL, Stem Outside Diameter - Metric 10 mm, Funnel Maximum Outside Diameter - Metric 63 mm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- CURAD 1 In. x 1 In. 70% Alcohol Swabs, 200PK (CUR45581RBI)
- BRANSON Beaker Cover, (4)600Ml Beakers, For2.5gal. (100-032-511)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Addition Funnel, 50mL, 14/20 Joint (CG-1712-16)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- Zoro Select Labware