Shop All Funnels & Accessories
Zoro Select
FUNNEL INDUSTRIAL 8 QT
Mfr # 342345
Zoro # G4843377
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Stem OD - Metric 35 mm
- Labware Body Material HDPE
- Funnel Max OD 13.125 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 342345
- Zoro # G4843377
- Country of Origin Italy
- Category Funnels & Accessories
Dimensions
Stem Length | 5" |
Labware Height - English | 11.87 in |
Stem Length Below Stopcock | 127mm |
Labware Height - Metric | 301 mm |
Stem Length - English | 5 in |
Stem Length - Metric | 127 mm |
Overall Height | 11-7/8" |
Funnel Top Inside Diameter - Metric | 327.6 mm |
Funnel Maximum Outside Diameter - Metric | 333.37 mm |
Overall Height - Metric | 301 mm |
Stem Outside Diameter - Metric | 35 mm |
Description
Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 327.6 mm, Capacity - English 202.8 fl oz, Laboratory Funnel Type Utility, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Large Funnel, For Use With Liquids, Stem Length - Metric 127 mm, Capacity - Metric 6 L, Stem Outside Diameter - Metric 35 mm, Funnel Maximum Outside Diameter - Metric 333.37 mm, Overall Height - Metric 301 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-1/4 In (PT8353)
- CAR DEALER DEPOT Green Scuff Pads - 4.5" X 6" - 10 Pads/Pack, Medium Coarse (HT-4510)
- MONROE QUICK-STRUT COMPLETE STRUT ASSEMBLY (171123R)
- ILC Replacement For NISSAN 2310050K10 ALTERNATOR (WY-0UQJ-9)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZORO SELECT Funnel, Safety Drum (08207)
- OEMTOOLS Oil Funnel for Chrysler (87019)
- POWERBUILT 17Pc Master No-Spill Oil Fill Funnel Set (240151)
- Zoro Select Funnels & Accessories