Shop All Lab Funnels
Zoro Select
Funnel, Heavy Duty, 3in, PK6
Mfr # F14695-0000
Zoro # G7850272
product price: $63.69
/pk 6, $10.62/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Addition
- Stem OD - English 0.25 in to 0.44 in
- Stem OD - Metric 0.6cm to 1.1cm
- Stem Length - English 2.75 in
- Stem Length - Metric 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F14695-0000
- Zoro # G7850272
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 2.75 in |
Stem Length - Metric | 70 mm |
Labware Height - English | 5 in |
Labware Height - Metric | 12.7 cm |
Overall Height | 5" |
Stem Length | 2.75" |
Funnel Maximum Outside Diameter - Metric | 8.1 cm |
Overall Height - Metric | 12.7 cm |
Stem Outside Diameter - Metric | 1.1 cm |
Funnel Top Inside Diameter - Metric | 76 mm |
Description
Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 76 mm, Capacity - English 3 fl oz, Laboratory Funnel Type Addition, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Durable, Versatile, Heavy Duty Funnels are Highly Recommended for Continous Laboratory Work, Stem Length - Metric 70 mm, Capacity - Metric 90 mL, Stem Outside Diameter - Metric 1.1 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 500-2000mL (HS8881C)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 (6CDP1)
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- ZORO SELECT Eco Funnel (CG-1759-06)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, GLASS STOPCOCK, 60mL, 14/20, 2mm. (F621460G)
- Zoro Select Lab Funnels