Shop All Lab Funnels
Zoro Select
Funnel, Glass, Squibb Separatory, PK4
Mfr # 29048F-125
Zoro # G2615481
product price: $509.99
/pk 4, $127.50/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem Length - Metric 60 mm
- Labware Capacity - Metric 125 mL
- Series 29048F
- Closure Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29048F-125
- Zoro # G2615481
- Country of Origin Mexico
- Category Lab Funnels
Dimensions
Stem Length - Metric | 60 mm |
Stem Length | 60mm |
Stopcock Plug Size | 2mm |
Stem Length Below Stopcock | 60mm |
Stem Outside Diameter - Metric | 8 mm |
Overall Height - Metric | 223 mm |
Description
Funnel, Basic Material Glass, Capacity - English 4.23 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 125 mL, Stem Outside Diameter - Metric 8 mm, Includes Closure Yes, Overall Height - Metric 223 mm, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- NORM-JECT Plastic Syringe, Luer Lock, 10 mL, PK100 (4100-X00V0)
- CONTROL CO Traceable Waterproof Food Thermometer (4421)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Eco Funnel (CG-1759-06)
- Zoro Select Labware