Shop All Lab Funnels
Zoro Select
Funnel, Glass, Powder, Cone, PK24
Mfr # 29020-100
Zoro # G2615728
product price: $288.99
/pk 24, $12.04/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Powder
- Stem OD - Metric 18 mm
- Stem Length - Metric 35 mm
- Shape Cone
- Funnel Top ID 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29020-100
- Zoro # G2615728
- Country of Origin Mexico
- Category Lab Funnels
Dimensions
Stem Length - Metric | 35 mm |
Stem Length | 35mm |
Stem Outside Diameter - Metric | 18 mm |
Funnel Top Inside Diameter - Metric | 100 mm |
Funnel Maximum Outside Diameter - Metric | 100 mm |
Description
FUNNEL,FILLING,POWDER,1.5" STEM,100MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- TWD SCIENTIFIC Glass Weighing Funnels, Assorted 14PK (GWF-ASSORT)
- Zoro Select Lab Funnels