Shop All Lab Funnels
Zoro Select
Funnel, Glass, Cone, Clear, PK24
Mfr # 29020-80
Zoro # G2615685
product price: $318.99
/pk 24, $13.29/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Powder
- Stem OD - Metric 15 mm
- Stem Length - Metric 35 mm
- Labware Closure Material Glass
- Stem Length 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29020-80
- Zoro # G2615685
- Country of Origin Mexico
- Category Lab Funnels
Dimensions
Stem Length - Metric | 35 mm |
Stem Length | 35mm |
Funnel Maximum Outside Diameter - Metric | 80 mm |
Stem Outside Diameter - Metric | 15 mm |
Funnel Top Inside Diameter - Metric | 80 mm |
Description
FUNNEL,FILLING,POWDER,1.5" STEM,80MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV6)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- ZORO SELECT Powder Funnel, 75mm, 24/40 Inner Joint (CG-1720-01)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1406-56)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- STERLITECH AutoFil Funnel Only, PP, 500mL, 0.45um Nylon, PK12 (325-1441-FLS)
- Zoro Select Labware