Shop All Lab Funnels
Zoro Select
Funnel, Glass, 1000mL, PK2
Mfr # 29048F-1000
Zoro # G2615807
product price: $480.99
/pk 2, $240.50/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem Length - Metric 60 mm
- Labware Capacity - Metric 1,000 mL
- Shape Pear
- Stopcock Plug Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29048F-1000
- Zoro # G2615807
- Country of Origin Mexico
- Category Lab Funnels
Dimensions
Stem Length - Metric | 60 mm |
Stopcock Plug Size | 4mm |
Stem Length | 60mm |
Stem Length Below Stopcock | 60mm |
Stem Outside Diameter - Metric | 8 mm |
Overall Height - Metric | 223 mm |
Description
Funnel, Basic Material Glass, Capacity - English 33.81 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 1 L, Stem Outside Diameter - Metric 8 mm, Includes Closure Yes, Overall Height - Metric 223 mm, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- GLOBE SCIENTIFIC Ice Tray With Lid, 9 Liter, Blue (455025B)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- ZORO SELECT Filter Funnel, 40mL, PK50 (OP-6603-12)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Eco Funnel (CG-1759-06)
- ZORO SELECT Funnel, Glass, 210mm Rim, 210mm Stem, PK6 (5YHW4)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- STERLITECH AutoFil Funnel Only, PP, 500mL, 0.45um Nylon, PK12 (325-1441-FLS)
- Zoro Select Lab Funnels