Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, Table Top, 10.25in ID
Mfr # H14625-3510
Zoro # G8101572
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Funnel Trowel (F36820-0118)
- Shape Cylinder
- Autoclavable No
- Special Features Removable Hose Barbed Connector Accepts 12.7mm (1/2") I.D. Tube and Threads Into 3/4" NPT Bung on the Funnel
- Labware Body Material Polyethylene (PE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H14625-3510
- Zoro # G8101572
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Labware Height - Metric | 20.3 cm |
Overall Height | 8" |
Labware Height - English | 8 in |
Funnel Top Inside Diameter - Metric | 260 mm |
Overall Height - Metric | 20.3 cm |
Funnel Maximum Outside Diameter - Metric | 26 cm |
Description
Buchner Table Top Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 260 mm, Laboratory Funnel Type Buchner, Body Material HDPE, Funnel Material Polyethylene, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Funnel Trowel (F36820-0118), Funnel Maximum Outside Diameter - Metric 26 cm, Includes Closure No, Overall Height - Metric 20.3 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Paper, Dispensor, 0-1000 ppm, PK10 (QC-1001)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J905)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- ZORO SELECT Funnel, Buchner, 200mL, Porcelain (CG-1888-03)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- Zoro Select Lab Mixing Accessories