Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 600mL, Porcelain
Mfr # CG-1888-05
Zoro # G4684197
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Color White
- Finish Glazed Inside and Outside with the exception of the Rim
- Special Features Glazed Both Inside and Outside with the Exception of the Top Rim
- Capacity 600mL
- Labware Body Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1888-05
- Zoro # G4684197
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Stem Length - Metric | 100.68 mm |
Stem Length - English | 3.9638 in |
Labware Height - English | 8.1976 in |
Labware Height - Metric | 208.22 mm |
Funnel Top Inside Diameter - Metric | 115.68 mm |
Stem Outside Diameter - Metric | 18.1 mm |
Overall Height - Metric | 208.22 mm |
Funnel Maximum Outside Diameter - Metric | 125 mm |
Maximum Filter Paper Size | 110 mm |
Description
Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 115.68 mm, Capacity - English 20.28 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Stem Length - Metric 100.68 mm, Capacity - Metric 600 mL, Stem Outside Diameter - Metric 18.1 mm, Funnel Maximum Outside Diameter - Metric 125 mm, Funnel Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- EAGLE THERMOPLASTICS Weighing Dish, 3-1/2 In. L, PK500 (WB-316B)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- ZORO SELECT Buchner Funnel, 875, mL (H14604-0000)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- Zoro Select Lab Mixing Accessories