Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 4800mL, Porcelain
Mfr # CG-1888-09
Zoro # G4653993
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Special Features Glazed Both Inside and Outside with the Exception of the Top Rim
- Stem OD - English 1.0818 in
- Labware Body Color White
- Labware Capacity - Metric 4,800 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1888-09
- Zoro # G4653993
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Stem Length - English | 5.5457 |
Labware Height - Metric | 330 mm |
Stem Length - Metric | 140.86 mm |
Labware Height - English | 12.9921 in |
Funnel Maximum Outside Diameter - Metric | 270 mm |
Stem Outside Diameter - Metric | 27.48 mm |
Funnel Top Inside Diameter - Metric | 280 mm |
Overall Height - Metric | 330 mm |
Maximum Filter Paper Size | 240 mm |
Description
Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 280 mm, Capacity - English 162.3 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Stem Length - Metric 140.86 mm, Capacity - Metric 4.8 L, Stem Outside Diameter - Metric 27.48 mm, Funnel Maximum Outside Diameter - Metric 270 mm, Funnel Angle 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- Zoro Select Lab Mixing Accessories