Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 35mL, Porcelain
Mfr # CG-1888-01
Zoro # G4701593
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Funnel Material Porcelain
- Color White
- Labware Body Color White
- Housing Material Porcelain
- Stem OD - Metric 10.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1888-01
- Zoro # G4701593
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Stem Length - English | 1.7551 in |
Labware Height - Metric | 93.2 mm |
Stem Length - Metric | 44.58 mm |
Labware Height - English | 3.6693 in |
Overall Height - Metric | 93.2 mm |
Maximum Filter Paper Size | 40 mm |
Funnel Top Inside Diameter - Metric | 45.4 mm |
Stem Outside Diameter - Metric | 10.6 mm |
Funnel Maximum Outside Diameter - Metric | 50 mm |
Description
Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 45.4 mm, Capacity - English 1.18 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Stem Length - Metric 44.58 mm, Capacity - Metric 35 mL, Stem Outside Diameter - Metric 10.6 mm, Funnel Maximum Outside Diameter - Metric 50 mm, Funnel Angle 45 Degrees , Overall Height - Metric 93.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- ZORO SELECT Funnel, Buchner, 200mL, Porcelain (CG-1888-03)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- Zoro Select Lab Mixing Accessories