Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 200mL, Porcelain
Mfr # CG-1888-03
Zoro # G4654221
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Funnel Material Porcelain
- Capacity 200mL
- Angle 45 Degrees
- Stem Length - English 2.2772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1888-03
- Zoro # G4654221
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Stem Length - English | 2.2772 in |
Labware Height - English | 5.5591 in |
Stem Length - Metric | 57.84 mm |
Labware Height - Metric | 141.2 mm |
Maximum Filter Paper Size | 70 mm |
Funnel Maximum Outside Diameter - Metric | 85 mm |
Funnel Top Inside Diameter - Metric | 76 mm |
Stem Outside Diameter - Metric | 13.23 mm |
Overall Height - Metric | 141.2 mm |
Description
Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 76 mm, Capacity - English 6.76 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Stem Length - Metric 57.84 mm, Capacity - Metric 200 mL, Stem Outside Diameter - Metric 13.23 mm, Funnel Maximum Outside Diameter - Metric 85 mm, Funnel Angle 45 Degrees , Overall Height - Metric 141.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- GENIE Microplate Foam Insert, PK2 (504-0235-00)
- Zoro Select Lab Mixing & Blending