Shop All Lab Mixing Accessories
Zoro Select
Funnel, Buchner, 1000mL Table
Mfr # CG-1889-01
Zoro # G4688056
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labware Capacity - English 33.814 oz
- Housing Material Porcelain
- Labware Height - Metric 105 mm
- Capacity 1000mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1889-01
- Zoro # G4688056
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Labware Height - Metric | 105 mm |
Overall Height | 105mm |
Labware Height - English | 4.1339 in |
Funnel Maximum Outside Diameter - Metric | 145 mm |
Maximum Filter Paper Size | 145 mm |
Overall Height - Metric | 105 mm |
Funnel Top Inside Diameter - Metric | 368.3 mm |
Description
Buchner Table Top Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 368.3 mm, Capacity - English 33.81 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Capacity - Metric 1 L, Funnel Maximum Outside Diameter - Metric 145 mm, Overall Height - Metric 105 mm, Special Features Lower Side Outlet for Vacuum Connection, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- Zoro Select Lab Mixing Accessories