Shop All Lab Mixing Accessories
Zoro Select
Funnel, 658mL, Stainless Steel
Mfr # 84760
Zoro # G4675991
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Funnel Max OD 6.38 in
- Funnel Material Stainless Steel
- Funnel Top ID 6 in
- Capacity 22.5 oz./658mL
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 84760
- Zoro # G4675991
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Funnel Maximum Outside Diameter - Metric | 162 mm |
Funnel Top Inside Diameter - Metric | 152.4 mm |
Details
Item | Funnel |
Funnel Max OD | 6.38 in |
Funnel Material | Stainless Steel |
Funnel Top ID | 6 in |
Capacity | 22.5 oz./658mL |
Housing Material | Stainless Steel |
Body Material | Stainless Steel |
Autoclavable | No |
Product Type | Funnel |
Description
Funnel, Funnel Top Inside Diameter - Metric 152.4 mm, Body Material Stainless Steel, Funnel Material Stainless Steel, Autoclavable No, USP Specification Not Applicable, Product Type Funnel, Funnel Maximum Outside Diameter - Metric 162 mm, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTEQ Filter Change Indicator Sticker for Formaldehyde Vapor (140-0000)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- BEL-ART Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK (F37807-0000)
- Zoro Select Lab Mixing Accessories