Shop All Lab Mixing Accessories
Zoro Select
Funnel, 385mL, Stainless Steel
Mfr # 84750
Zoro # G4669122
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Funnel Top ID 5 in
- Housing Material Stainless Steel
- Funnel Material Stainless Steel
- Funnel Max OD 5.38 in
- Capacity 18 oz./385mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 84750
- Zoro # G4669122
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Funnel Maximum Outside Diameter - Metric | 136.6 mm |
Funnel Top Inside Diameter - Metric | 127 mm |
Details
Item | Funnel |
Funnel Top ID | 5 in |
Housing Material | Stainless Steel |
Funnel Material | Stainless Steel |
Funnel Max OD | 5.38 in |
Capacity | 18 oz./385mL |
Product Type | Funnel |
Body Material | Stainless Steel |
Autoclavable | No |
Description
Funnel, Funnel Top Inside Diameter - Metric 127 mm, Body Material Stainless Steel, Funnel Material Stainless Steel, Autoclavable No, USP Specification Not Applicable, Product Type Funnel, Funnel Maximum Outside Diameter - Metric 136.6 mm, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Genie Steel Safety Beam Replacement Kit (37334R)
- LAMOTTE Test Kit Total Chlorine 0-200PPM (4497-DR-01)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- SCIENFIC INDUSTRIES GENIE Model H301 Multiple Sample Starter Set, 1 Set (504-0233-00)
- Zoro Select Lab Mixing & Blending