Shop All Lab Funnels
Zoro Select
Funnel, 250mL, Clear, 60mm Overall L, PK4
Mfr # 29049F-250
Zoro # G6633840
product price: $664.99
/pk 4, $166.25/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem OD - Metric 4 mm
- Stem Length - Metric 60 mm
- Labware Capacity - Metric 250 mL
- Stem OD 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29049F-250
- Zoro # G6633840
- Country of Origin Mexico
- Category Lab Funnels
Dimensions
Stem Length - Metric | 60 mm |
Stem Length | 60mm |
Stem Length Below Stopcock | 60mm |
Stopcock Plug Size | 22mm |
Overall Height | 60mm |
Stem Outside Diameter - Metric | 4 mm |
Description
Funnel, Basic Material Glass, Capacity - English 16.9 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 500 mL, Stem Outside Diameter - Metric 4 mm, Includes Closure Yes, Closure Material Polyethylene, ASTM Specification E1096, E438, Special Features Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986294NG)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Funnel, Plastic, 120mm Rim, 90mm Stem, PK12 (5PTK9)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- ZORO SELECT Buchner Funnel, 2mL, Medium Frit (CG-1402-03)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1406-56)
- Zoro Select Lab Funnels