Shop All Lab Funnels
Zoro Select
Funnel, 250mL, Clear, 60mm Overall L, PK4
Mfr # 29048F-250
Zoro # G7118128
product price: $633.99
/pk 4, $158.50/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem OD - Metric 4 mm
- Stem Length - Metric 60 mm
- Labware Capacity - Metric 250 mL
- Overall Height 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29048F-250
- Zoro # G7118128
- Country of Origin Mexico
- Category Lab Funnels
Dimensions
Stem Length - Metric | 60 mm |
Overall Height | 60mm |
Stem Length Below Stopcock | 60mm |
Stopcock Plug Size | 4mm |
Stem Length | 60mm |
Overall Height - Metric | 223 mm |
Stem Outside Diameter - Metric | 8 mm |
Description
Funnel, Basic Material Glass, Capacity - English 16.9 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 500 mL, Stem Outside Diameter - Metric 8 mm, Includes Closure Yes, Overall Height - Metric 223 mm, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- LAB SAFETY SUPPLY 10mL Pipet, Bulk Packed in Bags, PK500 (11L802)
- WESTON Sus Vide Immrsn Ckr 20Qt (36200)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- SP BEL-ART Polypropylene Drum and Carboy Funnels, T (H14712-0350)
- Zoro Select Lab Funnels