Shop All Funnels & Accessories
Zoro Select
Funnel, 2000mL, Clear, 60mm Overall L
Mfr # KC29048T-2000
Zoro # G7117979
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2000mL
- Color clear
- For Use With Liquids
- Shape Pear
- Stopcock Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KC29048T-2000
- Zoro # G7117979
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Stem Length - Metric | 60 mm |
Stem Length | 60mm |
Stem Length Below Stopcock | 60mm |
Overall Height | 60mm |
Stopcock Plug Size | 6mm |
Stem Outside Diameter - Metric | 6 mm |
Description
Funnel, Basic Material Glass, Capacity - English 67.62 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 2 L, Stem Outside Diameter - Metric 6 mm, Includes Closure Yes, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable, Stopcock Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL76404 4-Panel Race Full View Mirror (ALL76404)
- PERMATEX Cold Weld Bond Cmpnd 2Oz (14600)
- NORCO PROFESSIONAL LIFTING 3" Aluminum Ext. Adapter for 71330 and 71335 (71303)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Rear, 33193 (33193)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- ZORO SELECT Funnel, Safety Drum (08207)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- FUNNEL KING Funnel, 32 oz., 3/4" dia. Spout (32135)
- Zoro Select Funnels & Accessories