Shop All Lab Carboys & Jugs
Zoro Select
Funnel, 0.56 gal, Polypropylene, White
Mfr # H14712-0200
Zoro # G4110766
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carboy, Drum
- Funnel Top ID 7.81 in
- Labware Basic Material Plastic
- Stem OD - Metric 2.1cm to 5.1cm
- Labware Height - Metric 25 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H14712-0200
- Zoro # G4110766
- Country of Origin Germany
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 25 cm |
Labware Height - English | 9.875 in |
Stem Length | 3.45"/88mm |
Overall Height | 9.85"/250mm |
Stem Length - English | 3.44 in |
Stem Length - Metric | 88 mm |
Funnel Top Inside Diameter - Metric | 198 mm |
Overall Height - Metric | 25 cm |
Stem Outside Diameter - Metric | 5.1 cm |
Funnel Maximum Outside Diameter - Metric | 20.7 cm |
Description
Large Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 198 mm, Capacity - English 71.68 fl oz, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Large Funnel, For Use With Carboy, Drum, Stem Length - Metric 88 mm, Capacity - Metric 2.1 L, Stem Outside Diameter - Metric 5.1 cm, Funnel Maximum Outside Diameter - Metric 20.7 cm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- ZORO SELECT Carboy, 10 L, 400 mm H, Clear (7300010)
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- Zoro Select Labware