Shop All Funnels & Accessories
Zoro Select
FUNL UTLTY 4 QT, PK2
Mfr # 412365-0011
Zoro # G8544146
product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Finish Natural
- Stem Length Below Stopcock 85.7mm
- Labware Height - Metric 292 mm
- Labware Body Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 412365-0011
- Zoro # G8544146
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Stem Length Below Stopcock | 85.7mm |
Labware Height - Metric | 292 mm |
Stem Length - English | 33.125 in |
Stem Length - Metric | 79.4 mm |
Labware Height - English | 11.5 in |
Stem Length | 3-1/8" |
Overall Height | 11-1/2" |
Funnel Top Inside Diameter - Metric | 304.8 mm |
Overall Height - Metric | 292 mm |
Stem Outside Diameter - Metric | 22.4 mm |
Funnel Maximum Outside Diameter - Metric | 311.15 mm |
Description
Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 304.8 mm, Capacity - English 202.8 fl oz, Laboratory Funnel Type Utility, Body Material LDPE, Funnel Material LDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Liquids, Stem Length - Metric 79.4 mm, Capacity - Metric 6 L, Stem Outside Diameter - Metric 22.4 mm, Funnel Maximum Outside Diameter - Metric 311.15 mm, Overall Height - Metric 292 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Switch Toggle Boot Blk (12391)
- FOUR SEASONS Fitting-Fo Bl #6 90 Ac Fitting, 14206 (14206)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- A & I PRODUCTS Cross Dbl Acting Cylinder 4.3" x4.9" x22.7" (A-308DB)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- ZORO SELECT Funnel, Safety Drum (08207)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- OEMTOOLS Oil Funnel for Subaru (87023)
- Zoro Select Funnels & Accessories