Shop All Funnels & Accessories
Zoro Select
FUNL UTLTY 2 QT, PK6
Mfr # 412365-0008
Zoro # G4844314
original price:
$112.41
21% off
new price: $87.79
/pk 6, $14.63/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Labware Capacity - Metric 1.89 L
- Special Features Large Funnel (412365-0008) Has External Ribbing for Air Release, Large Funnel (412365-0011 ) Has Both Internal and External Ribbing
- Stem OD - Metric 19.1 mm
- Housing Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 412365-0008
- Zoro # G4844314
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Labware Height - English | 9.5 in |
Overall Height | 9-1/2" |
Stem Length - Metric | 92 mm |
Stem Length | 3-5/8" |
Stem Length - English | 3.625 in |
Stem Length Below Stopcock | 92mm |
Labware Height - Metric | 241 mm |
Overall Height - Metric | 241 mm |
Stem Outside Diameter - Metric | 19.1 mm |
Funnel Maximum Outside Diameter - Metric | 193.5 mm |
Funnel Top Inside Diameter - Metric | 187 mm |
Description
Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 187 mm, Capacity - English 135.2 fl oz, Laboratory Funnel Type Utility, Body Material LDPE, Funnel Material LDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Liquids, Stem Length - Metric 92 mm, Capacity - Metric 4 L, Stem Outside Diameter - Metric 19.1 mm, Funnel Maximum Outside Diameter - Metric 193.5 mm, Overall Height - Metric 241 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Turn/Tail, Rectangle, Red (M42213R-KIT)
- S.U.R. & R. AUTO PARTS #8 A/C HOSE 25' (SRRAC8H25)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1339-SP)
- AFTERMARKET Hydraulic Seal Kit Bucket Cylinder Fits Case 580SK 580K (G110046)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- ZORO SELECT Funnel, Safety Drum (08207)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Black (DRM1210-BK)
- Zoro Select Funnels & Accessories