Shop All Specialty Coatings
Zoro Select
Fungicidal Coating, 5 Gal., White
Mfr # 8390-5
Zoro # G3602426
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Color White
- Base Type Acrylic
- Resin Type Acrylic
- Surface Drywall, Ferrous Metal, Wood, Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8390-5
- Zoro # G3602426
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Fungicidal Coating, Coating Type Fungicidal and Mold Resistant Coating, Use Location Interior, Color White, Coverage Area 150 to 300 sq ft/gal (Porous Surface), 250 to 400 sq ft/gal (Smooth Surface), Container Size 5 gal, Dry Time 1 hr, Sub Brand AfterShock, Surface Material Concrete, Metal, Wood, Surface Texture Porous, Smooth, Color Family Whites, Container Type Pail, Dry Time to Recoat 4 hr, Application Method Airless Sprayer, Brush, Roller
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Spray Gun Air Nozzle, For Use With 4TH07 (MB-4039-80)
- RUST-OLEUM 14 oz. Gray Galvanizing Compound (3575402)
- VARATHANE Polyurethane, Clear, Satin, 1 gal. (200231)
- SLIPDOCTORS SlipDoctors - Stone Grip - Gallon (S-TR-SGIND1G)
- ZORO SELECT Fungicidal Coating, 1 Gal., White (8390-1)
- PENOFIN 1 Gal Satin Ipe Architectural Grade Transparent Hardwood Coating (FAHISGA)
- PRIMUS SOURCE Prime Source Thoro T5010 WHT Super Thoroseal Waterproof Coating (T5010 WHT)
- ENVIROTEX LITE High-Gloss Clear Finish 16 oz (2016)
- PROTOCHEM LABORATORIES Leak-Proof Roof Coating, 5 gal., Pail (PC-50-5)
- PAREX 1169 65 lbs. Perma-Elastic Elastomeric Finish - Fine (154905)
- RUST-OLEUM Elastomeric Sealant, 0.9 gal, Water Base (301898)
- Zoro Select Specialty Coatings