Shop All Specialty Coatings
Zoro Select
Fungicidal Coating, 1 Gal., White
Mfr # 8390-1
Zoro # G3453283
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Color White
- Base Type Acrylic
- Resin Type Acrylic
- Surface Drywall, Ferrous Metal, Wood, Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8390-1
- Zoro # G3453283
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Fungicidal Coating, Coating Type Fungicidal and Mold Resistant Coating, Use Location Interior, Color White, Coverage Area 150 to 300 sq ft/gal (Porous Surface), 250 to 400 sq ft/gal (Smooth Surface), Container Size 1 gal, Dry Time 1 hr, Sub Brand AfterShock, Surface Material Concrete, Metal, Wood, Surface Texture Porous, Smooth, Color Family Whites, Container Type Can, Dry Time to Recoat 4 hr, Application Method Airless Sprayer, Brush, Roller
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- 3M Spray Gun Cup Lid, S2c Type, Plastic (26003)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9182402-2402)
- MINWAX Wood Finish Red Oak Stain Marker (63483000)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Desert Sand Water-Based Anti-slip Coating 1 gal (CSU092292-01)
- MODERN MASTERS 1 Gal Clear MasterClear Supreme Protective Clear Coat, Gloss (MCS904)
- RUST-OLEUM 15 Oz Black Hard Hat High Heat Coating (2176838)
- PROTOCHEM LABORATORIES Leak-Proof Roof Coating, 1 gal., EA1 (PC-50-1)
- AMERISAFE AMERISAFE 200+ NO ODOR MASTIC REMOVER 5 GAL (40359)
- RUST-OLEUM High Performance V2100 System Galvanizing Compound Aerosol, Bright 20 oz. Can (V2117838)
- GORILLA GLUE Black Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105338)
- Zoro Select Specialty Coatings