Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Stud, 7/16"-14, 3 ft, Steel, Grade 8, Plain Finish
Mfr # 2022955
Zoro # G2052866
product price: $67.99
/pk 5, $13.60/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Fit 2A
- Thread Type Coarse
- Tensile Strength 150,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2022955
- Zoro # G2052866
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 3 ft |
Dimensional Standards | SAE J429; ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Stud, Material Grade/Class Grade 8, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Overall Length 3 ft, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards SAE J429, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness HRC33, HRC34, HRC35, HRC36, HRC37, HRC38, HRC39, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (WWG-CPS-018)
- MIDWEST FASTENER #6 Zinc Plated Steel Pushnut Bolt Retainers 50PK (76301)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216118G)
- ZORO SELECT Fully Threaded Stud, 1-1/2"-6, 3 ft, Steel, Grade 8, Plain Finish (2022963)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 5 in, Steel, Grade 8, Plain Finish (2026025)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 3 ft, Steel, Grade 8, Plain Finish (2022953)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.043.1200)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 316, Plain Finish (57493)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.056.2400)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.025.7200)
- Zoro Select Fully-Threaded Rods & Studs