Shop All Double-Ended Rods & Studs
Zoro Select
Threaded Stud, B7, Plain, 3/4-10x5, PK4
Mfr # 2AJ45
Zoro # G0732051
product price: $14.49
/pk 4, $3.62/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Tensile Strength (PSI) 125,000
- Thread Direction Right Hand
- Meets/Exceeds ASTM A193
- Includes (8) 2H Hex Nuts
- Temp. Range (F) 1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AJ45
- Zoro # G0732051
- UPC # 715005401430
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Overall Length | 5 in |
Thread Size | 3/4"-10 |
Details
Item | Fully Threaded Stud |
Min. Tensile Strength (PSI) | 125,000 |
Thread Direction | Right Hand |
Meets/Exceeds | ASTM A193 |
Includes | (8) 2H Hex Nuts |
Temp. Range (F) | 1100 |
Temp. Range | 1100 Degrees F |
Rockwell Hardness | C35 |
Material | Alloy Steel |
Finish | Plain |
Thread Type | UNC |
Description
Fully Threaded Stud, Material Alloy Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 5 in, Thread Direction Right Hand, Rockwell Hardness C35, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (FHS100322-100P1)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40378)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.016.0031)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0125)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 2 ft, Aluminum, Plain (LINK50024EA)
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 9 in, Steel, Black Oxide, 2 PK (40780)
- ZORO SELECT Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 2 ft, Steel, Zinc Plated (LINK31224EZ)
- ZORO SELECT Double-End Threaded Rod, 3/4"-16 Thread to 3/4"-16 Thread, 30 in, Aluminum, Plain (LINK75030EA)
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK (40779)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 65 mm, Steel, Plain, 50 PK (M21520.160.0045)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (4045101)
- Zoro Select Double-Ended Rods & Studs