Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Stud, 1/4"-20, 5 in, Steel, Grade 8, Plain Finish
Mfr # 2026025
Zoro # G2052796
product price: $43.29
/pk 10, $4.33/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Fit 2A
- Thread Type Coarse
- Tensile Strength 150,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2026025
- Zoro # G2052796
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5 in |
Dimensional Standards | ASME B18.31.3 |
Length | 5 in |
Description
Fully Threaded Stud, Material Grade/Class Grade 8, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Overall Length 5 in, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness C39 Max, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (L9032)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12R8)
- MIDWEST FASTENER 8mm-1.25 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62516)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2377)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 2 ft, Steel, Grade 8, Plain Finish (2035572)
- ZORO SELECT Fully Threaded Stud, 8-32, 4 in, Steel, Grade 8, Plain Finish (2025999)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 ft, Steel, Grade 8, Plain Finish (2022957)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 316, Plain Finish (11118)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.062.7200)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.087.3600)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500325-004BX)
- Zoro Select Fully-Threaded Rods & Studs