Zoro Select

Fully Threaded Stud, 1/4"-20, 2 ft, Steel, Grade 8, Plain Finish


product price: $27.99
/pk 5, $5.60/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Grade 8 Material Grade/Class
  • Thread Coverage Fully
  • Material Steel
  • Thread Fit 2A
  • Thread Type Coarse
  • Tensile Strength 150,000 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/4"-20
Overall Length 2 ft
Dimensional Standards ASME B18.31.3
Length 2 ft

Description

Fully Threaded Stud, Material Grade/Class Grade 8, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Overall Length 2 ft, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness C39 Max, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.