Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Stud, 1/2"-20, 2 ft, Steel, Grade 8, Plain Finish
Mfr # 2030168
Zoro # G2052857
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Fit 2A
- Thread Type Fine
- Tensile Strength 150,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2030168
- Zoro # G2052857
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 2 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 2 ft |
Description
Fully Threaded Stud, Material Grade/Class Grade 8, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Overall Length 2 ft, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness C39 Max, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (577550-PR-100)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09069)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05025S-PWR)
- AIR LOCKER Collated T-Nail, 2-1/2 in L, 14 ga, Galvanized, 1000 PK (CN25AL)
- ZORO SELECT Fully Threaded Stud, 2"-12, 3 ft, Steel, Grade 8, Plain Finish (2022978)
- ZORO SELECT Fully Threaded Stud, 1-1/2"-12, 3 ft, Steel, Grade 8, Plain Finish (2022977)
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 6 ft, Steel, Grade 8, Plain Finish (2026038)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58541)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45661)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55070.025.2400)
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 1 in, Steel, Grade 2, Zinc Plated Finish, 50 PK (45679)
- Zoro Select Fully-Threaded Rods & Studs