Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20360.080.1000
Zoro # G2649398
CAD Available
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M20360.080.1000
- Zoro # G2649398
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M8-1mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc Plated, Thread Size M8-1, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-3/8 in Shaft Dia (SH-237SS)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/4,5500lb, PK10 (U51430.025.0125)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK100 (WWG-046-0500-SZ)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0125)
- ZORO SELECT Fully Threaded Rod, M22-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.220.1000)
- ZORO SELECT Fully Threaded Rod, M30-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.300.1000)
- ZORO SELECT Fully Threaded Rod, M16-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.160.1000)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.7200)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade 2, Plain Finish (01097)
- ZORO SELECT Fully Threaded Rod, 6-32, 4 ft, Nylon, 6/6, Plain Finish (3800632TR-4FT)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 50 PK (32342)
- Zoro Select Fully-Threaded Rods & Studs