Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.080.1000
Zoro # G3023986
CAD Available
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 116,000 psi
- Minimum Yield Strength 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20230.080.1000
- Zoro # G3023986
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M8-1.25mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M8-1.25, Overall Length 1 m, Tensile Strength 116,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 90,000 psi, Rockwell Hardness C36 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08307.050.0300)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (U04181.062.0002)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.2000)
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.420.1000)
- ZORO SELECT Fully Threaded Rod, M56-5.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.560.1000)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.9999)
- ZORO SELECT Fully Threaded Stud, M12-1.75mm, 70 mm, Steel, Grade 2, Plain Finish, 10 PK (32452)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620700-004BX)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 2 1/2 in, Steel, Grade B7, Black Oxide Finish, 125 PK (U22080.075.0250)
- Zoro Select Fully-Threaded Rods & Studs