Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 12.9, Black Oxide Finish
Mfr # M20132.080.1000
Zoro # G5536264
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 12.9 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 170,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20132.080.1000
- Zoro # G5536264
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M8-1.25mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 12.9 |
Thread Type | Metric Coarse |
Tensile Strength | 170,000 psi |
Minimum Yield Strength | 155,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Yield Strength | 155,000 psi |
Threaded Rod Finish | Black Oxide |
Temp. Range | -58 Degrees to 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Material Type | Steel |
Maximum Temperature | 302 Degrees F |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 12.9 |
Threaded Rod Thread Type | Metric Coarse |
Description
Fully Threaded Rod, Material Grade/Class Class 12.9, Material Steel, Finish Black Oxide, Thread Size M8-1.25, Overall Length 1 m, Tensile Strength 170,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 155,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 3/4"-10, Plain Finish, 100 PK (V200 3/4-100)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Brass Plain Finish, 10 PK (FW5B01600-010P1)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U51010.037.0275)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0075)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.200.1000)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.160.1000)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.270.1000)
- ZORO SELECT Fully Threaded Stud, 1"-8, 4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB71000400-004BX)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.050.7200)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45656)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 18-8, Plain Finish (45513)
- Zoro Select Fully-Threaded Rods & Studs