Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish
Mfr # M51070.080.1000
Zoro # G6081144
CAD Available
original price:
$15.05
14% off
new price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51070.080.1000
- Zoro # G6081144
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M8-1.25mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M8-1.25, Overall Length 1 m, Tensile Strength 65,000 psi, System of Measurement Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards DIN 976, Includes Nuts No, Color Silver, Made in North America Yes, Manufacturer Location Globally Sourced, Material Fabrication Cold Rolled, Material Quality Standards F593, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63655)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK (M04161.180.0110)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 50 PK (U01200.037.0062)
- SALICE 3mm Mounting Plate Wood Screw 2 Cam (BAR3R39)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.120.1000)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.200.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.100.1000)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Aluminum, Not Graded, Plain Finish (AL.51601803.PL.DAR)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.100.1000)
- ZORO SELECT Fully Threaded Stud, 10-32, 1 1/2 in, Stainless Steel, 316, Plain Finish, 10 PK (56274)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 20 PK (B7-.75-7-20)
- Zoro Select Fully-Threaded Rods & Studs