Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20300.070.1000
Zoro # G9086524
CAD Available
original price:
$16.85
9% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M20300.070.1000
- Zoro # G9086524
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M7-1mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 4.8 |
Thread Type | Metric Coarse |
Tensile Strength | 55,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | DIN976 |
Rockwell Hardness | D67 Min |
Yield Strength | 30,000 psi |
Temp. Range | Not Rated |
Threaded Rod Finish | Zinc Plated |
Material Type | Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 4.8 |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc Plated, Thread Size M7-1, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Minimum Yield Strength 30,000 psi, Rockwell Hardness D67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04180.087.0002)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1/2 in Ht, 1.11 in Max Wing Span, 50 PK (U16260.025.0001)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 5 PK (FBHEXB58112P5)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.030.1000)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.200.1000)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.040.1000)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22080.162.1225)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish (20307)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.075.3600)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620650-004BX)
- Zoro Select Fully-Threaded Rods & Studs