Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20380.060.1000
Zoro # G2276970
original price:
$2.45
10% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20380.060.1000
- Zoro # G2276970
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M6-1mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Class 4.8, Material Steel, Finish Zinc Plated, Thread Size M6-1, Overall Length 1 m, Tensile Strength 55,000 psi, System of Measurement Metric, Thread Direction Left Hand, Dimensional Standards DIN 976, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B67 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.062.0500)
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/4 In L, Pk25 (MS16555-632)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 in Lg (TSIX0250100S-005P)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Hot Dipped Galvanized, 25 PK (09643)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.080.1000)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.160.1000)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58551)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (U22551.125.0950)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.050.2400)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56186)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade 2, Zinc Plated Finish (3148)
- Zoro Select Fully-Threaded Rods & Studs