Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish
Mfr # 57492
Zoro # G8487805
CAD Available
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Thread Length 1m
- Material Stainless Steel
- Material Grade/Class 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 57492
- Zoro # G8487805
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M6-1mm |
Overall Length | 1 m |
Thread Length | 1m |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size M6-1, Overall Length 1 m, Tensile Strength 70,000 psi, System of Measurement Metric, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 30,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U08210.050.0100)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (STR70051C12-ULTRA)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34180.018.0612)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 316, Plain Finish (57493)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish (57495)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 316, Plain Finish (57491)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 316, Plain Finish (45101)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22080.162.1300)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.050.7200)
- BSC PREFERRED Low-Strength Steel Threaded Rod Fine-Thread M16 x 1.5 mm Thread Size 150 mm Long (98861A607)
- Zoro Select Fully-Threaded Rods & Studs