Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M52-5mm, 1 m, Steel, Class 8.8, Plain Finish
Mfr # M20220.520.1000
Zoro # G5603464
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 120,350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20220.520.1000
- Zoro # G5603464
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M52-5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 8.8 |
Thread Type | Metric Coarse |
Tensile Strength | 120,350 psi |
Minimum Yield Strength | 90,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Threaded Rod Finish | Plain |
Temp. Range | Not Rated |
Rockwell Hardness | C34 Max |
Yield Strength | 90,000 psi |
Material Type | Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Black Oxide, Thread Size M52-5, Overall Length 1 m, Tensile Strength 120,350 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3-1/4" L, Steel, 50 PK (3752ATY)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U51260.025.0018)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH-UNF)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.300.1000)
- ZORO SELECT Fully Threaded Rod, M64-6mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.640.1000)
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Stainless Steel, 316, Plain Finish (U55070.019.1200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750900-004BX)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 12 in, Steel, Grade A, Plain Finish (U20360.137.1200)
- BSC PREFERRED Brass Threaded Rod 1/4-20 Thread Size 4 Long, 5PK (93025A966)
- Zoro Select Fully-Threaded Rods & Studs