Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M5-0.8mm, 2 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.050.2000
Zoro # G2893445
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 116,000 psi
- Minimum Yield Strength 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20230.050.2000
- Zoro # G2893445
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M5-0.8mm |
Overall Length | 2 m |
Dimensional Standards | DIN 976 |
Length | 2 m |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M5-0.8, Overall Length 2 m, Tensile Strength 116,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03342)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0125)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8272957)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.240.1000)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.2000)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.060.1000)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 316, Plain Finish (44488)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750375-004BX)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (U22080.125.1000)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.120.1000)
- Zoro Select Fully-Threaded Rods & Studs