Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.050.1000
Zoro # G0320419
CAD Available
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 116,000 psi
- Minimum Yield Strength 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20230.050.1000
- Zoro # G0320419
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M5-0.8mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M5-0.8, Overall Length 1 m, Tensile Strength 116,000 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01210.037.0175)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480900)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 20 PK (79407)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY74)
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.360.1000)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.120.1000)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.1000)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.240.1000)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45640)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (45089)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish (44147)
- Zoro Select Fully-Threaded Rods & Studs