Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M48-5mm, 1 m, Stainless Steel, 316, Plain Finish
Mfr # M55070.480.1000
Zoro # G9187333
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Stainless Steel
- Material Grade/Class 316
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55070.480.1000
- Zoro # G9187333
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M48-5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 316 |
Thread Type | Metric Coarse |
Tensile Strength | 700 N/mm2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | DIN976 |
Rockwell Hardness | B80 Min |
Temp. Range | Not Rated |
Threaded Rod Finish | Plain |
Yield Strength | 450 N/mm2 |
Material Type | Stainless Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | 316 Stainless Steel |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size M48-5, Overall Length 1 m, Tensile Strength 700 N/mm2, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD A7+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-10)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.025.0200)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 7/64 in Ht, 150 PK (20FKF-616)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62744)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.040.1000)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.140.1000)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.050.1000)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.200.2400)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32482)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750550-004BX)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-12, 3 ft, Steel, Grade 8, Plain Finish (2022976)
- Zoro Select Fully-Threaded Rods & Studs