Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 10.9, Black Oxide Finish
Mfr # M20130.390.1000
Zoro # G5774851
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 150,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M20130.390.1000
- Zoro # G5774851
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M39-4mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 10.9 |
Thread Type | Metric Coarse |
Tensile Strength | 150,800 psi |
Minimum Yield Strength | 130,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Black Oxide |
Meets/Exceeds | DIN976 |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 130,000 psi |
Threaded Rod Finish | Black Oxide |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Type | Steel |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 10.9, Material Steel, Finish Black Oxide, Thread Size M39-4.00, Overall Length 1 m, Tensile Strength 150,800 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 130,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Nail, 2-3/8 in L, Thickcoat, Full Round Head, 28 Degrees (S8DGAL-FH)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Stainless Steel, 316, Plain Finish (45597)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK (GCPFS14238)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.270.1000)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.160.1000)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.240.1000)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Stainless Steel, 18-8, Plain Finish (09123)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45658)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade 2, Plain Finish (01097)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Plain Finish (17903)
- Zoro Select Fully-Threaded Rods & Studs