Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M36-4mm, 1 m, Steel, Grade B7, Black Oxide Finish
Mfr # M22100.360.1000
Zoro # G0300207
original price:
$189.48
19% off
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 125,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M22100.360.1000
- Zoro # G0300207
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M36-4mm |
Overall Length | 1 m |
Length | 1 m |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size M36-4, Overall Length 1 m, Tensile Strength 125,000 psi, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (Z8960H)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K0396.11275)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (03870)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (54328)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.031.1200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-12, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.112.3600)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 316, Plain Finish (57491)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade A, Plain Finish (U20200.031.8888)
- ZORO SELECT Fully Threaded Stud, 1"-8, 7 1/4 in, Steel, Grade B7, Black Oxide Finish, 20 PK (U22080.100.0725)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 2 1/2 in, Steel, Grade B7, Black Oxide Finish, 125 PK (U22080.075.0250)
- Zoro Select Fully-Threaded Rods & Studs