Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, M36-4mm, 1 m, Steel, Class 8.8, Zinc Plated Finish
Mfr # M20230.360.1000
Zoro # G5733962
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 120,350 psi
- Minimum Yield Strength 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20230.360.1000
- Zoro # G5733962
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M36-4mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 8.8 |
Thread Type | Metric Coarse |
Tensile Strength | 120,350 psi |
Minimum Yield Strength | 90,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | DIN976 |
Rockwell Hardness | C34 Max |
Yield Strength | 90,000 psi |
Threaded Rod Finish | Zinc Plated |
Temp. Range | Not Rated |
Material Type | Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Material | Steel |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Zinc Plated, Thread Size M36-4, Overall Length 1 m, Tensile Strength 120,350 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 20 mm L, 8 PK (932943)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3574)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.220.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.100.2000)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.2000)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45644)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.9999)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade 2, Plain Finish (21315)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.270.1000)
- Zoro Select Fully-Threaded Rods & Studs