Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish
Mfr # M20170.300.1000
Zoro # G5775253
CAD Available
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 120,350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M20170.300.1000
- Zoro # G5775253
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M30-3.5mm |
Overall Length | 1 m |
Dimensional Standards | DIN 976 |
Length | 1 m |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Class 8.8 |
Thread Type | Metric Coarse |
Tensile Strength | 120,350 psi |
Minimum Yield Strength | 90,000 psi |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Hot Dipped Galvanized |
Meets/Exceeds | DIN976 |
Threaded Rod Finish | Hot Dipped Galvanized |
Rockwell Hardness | C34 Max |
Temp. Range | Not Rated |
Yield Strength | 90,000 psi |
Material Type | Steel |
Threaded Rod Thread Type | Metric Coarse |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Description
Fully Threaded Rod, Material Grade/Class Class 8.8, Material Steel, Finish Hot Dipped Galvanized, Thread Size M30-3.5, Overall Length 1 m, Tensile Strength 120,350 psi, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 976, Minimum Yield Strength 90,000 psi, Rockwell Hardness C34 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04100.025.0050)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04104.050.0100)
- ZORO SELECT #10-16 Hex Head Cap Screw, Galvanized Steel, 1 in L, 2500 PK (1016HW17G)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1851PK)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.270.1000)
- ZORO SELECT Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.390.1000)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.160.1000)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.9999)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.7200)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-12, 3 ft, Steel, Grade 8, Plain Finish (2022976)
- Zoro Select Fully-Threaded Rods & Studs